Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Safety Lightweight Nylon 109I Hairnets
SDP

Catalog No. 19999200
Change view
Click to view available options
Size:
22 in.
28 in.
Color:
White
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Color
19-999-200 22 in. White
19-055-201 - -
19-087-961 28 in. -
19-042-729 - -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-999-200 Supplier Keystone Safety Supplier No. 109IREGWHITE
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Lightweight hairnets feature a 0.25 in. opening and are flame-resistant and latex free. Available in regular or large sizes in a variety of colors.

  • Lightweight Nylon
  • 0.25 in. Aperture
  • Latex Free
  • Hand sewn
  • Form fitting, comfortable
  • FFDCA certified
  • Helmke drum tested
  • Breathable
  • Disposable
  • Strong and durable

Specifications

Size 22 in.
Color White
Disposable Single-use
Model 109I
Diameter (English) 22 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.