Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Lightweight Plastic Resealable Evidence Bags
SDP

Catalog No. 22446188 Shop All Mopec Products
Change view
Click to view available options
Dimensions (L x W):
2 x 3 in.
3 x 5 in.
4 x 6 in.
6 x 8 in.
9 x 12 in.
10 x 12 in.
12 x 15 in.
13 x 18 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-446-188 13 x 18 in.
22-446-088 2 x 3 in.
22-446-077 3 x 5 in.
22-446-078 4 x 6 in.
22-446-079 6 x 8 in.
22-446-076 9 x 12 in.
22-446-154 10 x 12 in.
22-446-102 12 x 15 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 22-446-188 Supplier Mopec Supplier No. FS119
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed for secure and convenient handling of routine evidence collection.

  • Designed for easy handling and cost efficiency, with a reliable seal that protects contents while providing quick access when needed.
  • Ideal for low to moderate weight items where flexibility and visibility are important.
  • Multiple sizes for different substances
  • Resealable
  • Made of 2 mm polyethylene

Specifications

Dimensions (L x W) 13 x 18 in.
Product Type Evidence Bag
Color Transparent
Quantity 100/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.