Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Safety Lightweight Polypropylene Bouffant Cap
SDP

Catalog No. 19055367
Change view
Click to view available options
Bouffant; Size: 28 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-055-367 Bouffant; Size: 28 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-055-367 Supplier Keystone Safety Supplier No. 110NW11028WBG
This item is not returnable. View return policy

Polypropylene bouffant cap is ideal for use in restaurants, hospitals, salons, spas, catering events, and surgical centers.

  • Polypropylene
  • 100% Latex Free
  • Economical Protection
  • 28 in.
  • White

Specifications

Product Type Bouffant
Material Polypropylene
Color White
Disposable Single-use
Latex Free Yes
Model 110NW
Sterility Non-sterile
Certifications/Compliance FFDCA Certified
For Use With (Application) Manufacturing, Food Service, Industrial, Medical, Pharmaceutical
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.