Learn More
Description
- Clear borosilicate glass construction
- Designed for use with 12x32 autosampler type vials
- 60850 series features a conical point design with polymer springs attached; residual volume 1 μL
- 60855 series features a flat bottom design; residual volume 25 μL
- Available for both 8 mm standard opening and 9 mm wide opening vials
- Sold in cases of 100
Specifications
Specifications
| Color | Clear |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Volume (Metric) | 400 μL |
| For Use With (Application) | limited and micro volume applications |
| Style | Flat Bottom |
| Quantity | 100/Pk. |
| Marking Spot | No |
| For Use With (Equipment) | Autosampler Vials 12x32 9 mm Wide Opening |
| Autoclavable | Autoclavable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
