Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Lindberg/Blue M™ 1100°C Tube Furnaces
GSA_VA

Catalog No. 1047279 Shop All Thermo Scientific Products
Change view
Click to view available options
Heated Zone:
9/18/9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Heated Zone
10-472-79 9/18/9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 10-472-79 Supplier Thermo Scientific™ Supplier No. STF55666C1

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Conduct heating applications faster than conventional furnaces with this tube furnace which has double-shell construction and variable density insulation.

Conduct heating applications faster than conventional furnaces withThermo Scientific™ Lindberg/Blue M™ 1100°C Tube Furnaces, which benefits from design elements such as double-shell construction and variable density insulation to enhance performance.

Performance Features

  • Three zones, three programmable controllers (one for each zone)
  • Microprocessor-based self-tuning PID control (proportional, integral, derivative) provides optimum thermal process without overshoot
  • Single program with multiple segments for ramp (up/down) and dwell (timed hold) temperature control
  • Adjustable high-limit overtemperature protection
  • Simultaneous LED display of temperature and setpoint in °C or °F

Design Features

  • Flexible design-can be used for a variety of applications
  • Innovative use of venting and insulating air spaces create lower exterior surface temperatures
  • Moldatherm™ insulation for quick heatup and cooldown
  • Long-life Type K thermocouple
  • Accepts an array of tube adapters; one set of (2) tube adapters included
  • RS485 digital communications port available as an option; allows controller to be connected to a PC for remote monitoring and control

Includes:

One set of two tube adapters

Requires:

Power cord and hardwiring

Recommended for:

  • Annealing
  • Crystallizing
  • Calibration
  • Heat Treating

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Heated Zone 9/18/9 in.
Temperature (Metric) 100°C to 1100°C
Type Multisegment, Single Program
Display LED
Includes Two tube adapters
Power Consumption 11000 w
Temperature Control Three-zone programmable controllers - single program w/16 segments
Dimensions (L x W x H) Exterior 22 x 54 x 16 in. (55.9 x 137.2 x 66 cm)
Length (English) 22 in.
Length (Metric) 55.9 cm
Width (English) 54 in.
Width (Metric) 137.2 cm
Height (English) 16 in.
Height (Metric) 66 cm
Diameter (English) Process Tube 3 to 6 in.
Diameter (Metric) Process Tube 7.5 to 15.2 cm
Shipping Weight (English) 255 lb.
Shipping Weight (Metric) 115 kg
Electrical Requirements 208/240 V 50/60 Hz
Voltage 208/240 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.