Learn More
Thermo Scientific™ Lindberg/Blue M™ 1700°C Box Furnaces, Integral Control
Shop All Thermo Scientific ProductsDescription
Heat to high temperatures faster using Thermo Scientific™ Lindberg/Blue M 1700°C furnaces. Designed for efficient, high-temperature use with minimal maintenance, these furnaces feature a unique door and control sophistication ranging from solid-state, single setpoint to more versatile microprocessor-based systems with programming and communications options. Choose from two popular chamber sizes.
- Designed for efficient high-temperature use with minimal maintenance
- Choice of single setpoint or programmable control
- Side swing door provides full and easy access to chamber, protects user from heat surge
- Atmosphere port, 0.375in. diameter, for fresh air or inert gas inlet (located at back wall, bottom)
- Solid-state power module with ammeter, circuit breaker, transformer and front panel indicator lights for “Ready Element” and “Main Power Applied”
- Safety power disconnect switch cuts power to heating elements when door is opened
- Moldatherm™ high-temperature ceramic fiber insulation with advanced graded design for fast heat-up and resistance to thermal shock
- Moldatherm hearthplate supports load and protects chamber from spills or mishandling
- High-volume cooling fans move air between inner and outer chamber to reduce exterior shell temperatures and improve energy efficiency and operator safety
- Long-life type “B” thermocouples with 10ft. compensated lead wire and polarized plug for accurate high-temperature measurement
- Removable panels for easy access to replaceable heating elements and thermocouples
Smart Heating Elements
- Molybdenum disilicide elements with unique right-angle bend and sidewall mounting reduce maintenance usually associated with element termination and mounting
- Designed for easy replacement without matching resistance values
- Fast heat-up and recovery with excellent uniformity and energy efficiency
- Increased resistance to thermal shock, ideal for rapid cycling over extended periods
Overtemperature Control (OTC)†
- Adjustable digital overtemperature control protects furnace and load in the event of primary control circuit failure
- Overrides main controller and shuts off power to furnace if high limit is reached
- Manual reset required for safety
- Operates via signal from independent thermocouple
Programmable Controller With Communications (COM Models)
- With RS-485 data port (communications card and port) for connection to remote computer
- Enables modification, interrogation and data transfer of instrument control and configuration parameters
- Up to 30 units can be connected to one PC
Digital Multiple Program, Multiple Segment Programmable Controller
- Microprocessor-based PID control (proportional, integral, derivative) prevents overshoot
- Multiple programs and segments for ramp (up and down) and dwell (timed hold) temperature control
- Simultaneous digital LED display of actual temperature vs. setpoint in either °C or °F
Digital Single-Setpoint Controller
- Microprocessor-based PID control (proportional, integral, derivative) prevents overshoot
- Single segment, single setpoint, one ramp to setpoint
- Adjustable high limit overtemperature protection
- Simultaneous LED display of actual temperature vs. setpoint in either °C or °F
Ordering Information:
Required power cord, hardwiring not included. Software not included (available as an option).
† Specify Option
B when ordering.
Requires:
Power cord, hardwiring wiring
Recommended for:
- Composite research
- Precious and exotic metals treatment
- High-temperature ceramic research
- Powder metallurgy
Specifications
Specifications
| Capacity (English) | 0.6 cu.ft. |
| Capacity (Metric) | 17 L |
| For Use With (Equipment) | C Box Furnace |
| Temperature (Metric) | 1700°C |
| Type | Multisegment, Multiprogram |
| Power Consumption | 5900 w |
| Temperature Control | Digital/1 setpoint |
| Dimensions (D x W x H) Interior | 10.5 x 11 x 9 in. (26.7 x 27.9 x 22.9 cm) |
| Length (English) | 24 in. |
| Length (Metric) | 61 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.