Learn More
Thermo Scientific™ Lindberg/Blue M™ Box and Tube Furnace Controllers
Description
Program segments into Thermo Scientific™ Lindberg/Blue M™ Box and Tube Furnace Controllers for increased temperature accuracy. Features overtemperature control and multiple segment configuration; designed to work with the 1200°C split-hinge and 1500°C box furnaces.
- Fully wired with advanced microprocessor-based digital control, solid-state power module, on/off curcuit breaker and thermocouple input jacks for each zone
- Built-in adjustable high-limit overtemperature protection
- LED simultaneously displays actual temperature vs. setpoint in °C or °F
- Designed for operation on 120, 208, or 240V 50/60Hz, single-phase line
Overtemperature Control
- Adjustable digital control is factory installed
- Protects furnace and load in the event of primary control curcuit failure
- Overrides main controller and shuts off power to furnace if high limit is reached
- Must be manually reset for safety
- Operates via magnetic contacts through a signal from an independent thermocouple
1200°C Three Zone, 16 Segment, One Programmable Controller for Split-hinge Furnaces (CC58434C)
- Three microprocessor-based PID controls, single segment, single setpoint, one ramp to set point
1200°C Three Zone, 16 Segment, Three Programmable Controllers for Split-hinge Furnaces (CC58434PC)
- Center Zone—One microprocessor-based PID programmable control, with one program of 16 segments for ramps (up and down) and eight dwells (timed holds)
- End Zones—Two microprocessor-based PID control, single segment, single setpoint; microprocessers mimic the programmed profile of the center zone controller, but allow a digitally displayed offset up to 100°C
1200°C Digital, Single Setpoint Controllers for Split-hinge Furnaces (CC58114PBA, CC58114PA)
- Includes one microprocessor-based PID control, single segment, single setpoint, one ramp to setpoint
- CC58114PBA includes overtemperature control
1500°C Digital, Single Setpoint Controller for Box Furnaces (CC58125C)
- Includes three microprocessor-based PID controls, single segment, single setpoint, one ramp to set point
1500°C Digital, Single Program, Multiple Segment Programmable Controllers for Box Furnaces (CC58125PC, CC58125PBC)
- Advanced microprocessor-based PID control, single program with multiple segments for ramp and dwell temperature control
- CC58125PBC includes overtemperature control
Specifications
Specifications
| For Use With (Equipment) | Lindberg 1200C Tube Furnace |
| Temperature (Metric) | 1200°C (Split-Hinge), 1500°C (Box Furnaces) |
| Type | 1-zone Controller, Dig, Prog, OTC |
| Display | Digital |
| Voltage | 208/240 V |
| Amperage | 30 A |
| Frequency | 50/60 Hz |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.