Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Lindberg/Blue M™ Box and Tube Furnace Controllers

Catalog No. 01257071 Shop All Thermo Scientific Products
Change view
Click to view available options
Type:
1-zone Controller, Dig, Prog, OTC
Single-zone Controller, Digital
Split Hinge Tube Furnace Control OTC
For Use With (Equipment):
Lindberg 1200C Split-Hinge Furnace
Lindberg 1200C Tube Furnace
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type For Use With (Equipment)
01-257-071 Single-zone Controller, Digital Lindberg 1200C Tube Furnace
01-257-069 Split Hinge Tube Furnace Control OTC Lindberg 1200C Split-Hinge Furnace
01-257-068 1-zone Controller, Dig, Prog, OTC Lindberg 1200C Tube Furnace
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 01-257-071 Supplier Thermo Scientific™ Supplier No. CC58114A1

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Program segments into Thermo Scientific™ Lindberg/Blue M™ Box and Tube Furnace Controllers for increased temperature accuracy.

Program segments into Thermo Scientific™ Lindberg/Blue M™ Box and Tube Furnace Controllers for increased temperature accuracy. Features overtemperature control and multiple segment configuration; designed to work with the 1200°C split-hinge and 1500°C box furnaces.

Features

  • Fully wired with advanced microprocessor-based digital control, solid-state power module, on/off circuit breaker and thermocouple input jacks for each zone
  • Built-in adjustable high-limit overtemperature protection
  • LED simultaneously displays actual temperature vs. setpoint in °C or °F
  • Designed for operation on 120, 208, or 240V 50/60Hz, single-phase line

Overtemperature Control

  • Adjustable digital control is factory installed
  • Protects furnace and load in the event of primary control circuit failure
  • Overrides main controller and shuts off power to furnace if high limit is reached
  • Must be manually reset for safety
  • Operates via magnetic contacts through a signal from an independent thermocouple

1200°C Three Zone, 16 Segment, One Programmable Controller for Split-hinge Furnaces (CC58434C)

  • Three microprocessor-based PID controls, single segment, single setpoint, one ramp to set point

1200°C Three Zone, 16 Segment, Three Programmable Controllers for Split-hinge Furnaces (CC58434PC)

  • Center Zone-One microprocessor-based PID programmable control, with one program of 16 segments for ramps (up and down) and eight dwells (timed holds)
  • End Zones-Two microprocessor-based PID control, single segment, single setpoint; microprocessors mimic the programmed profile of the center zone controller, but allow a digitally displayed offset up to 100°C

1200°C Digital, Single Setpoint Controllers for Split-hinge Furnaces (CC58114PBA, CC58114PA)

  • Includes one microprocessor-based PID control, single segment, single setpoint, one ramp to setpoint
  • CC58114PBA includes overtemperature control

1500°C Digital, Single Setpoint Controller for Box Furnaces (CC58125C)

  • Includes three microprocessor-based PID controls, single segment, single setpoint, one ramp to set point

1500°C Digital, Single Program, Multiple Segment Programmable Controllers for Box Furnaces (CC58125PC, CC58125PBC)

  • Advanced microprocessor-based PID control, single program with multiple segments for ramp and dwell temperature control
  • CC58125PBC includes overtemperature control
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Lindberg 1200C Tube Furnace
Temperature (Metric) 1200°C (Split-Hinge), 1500°C (Box Furnaces)
Type Single-zone Controller, Digital
Display Digital
Voltage 120 V
Amperage 30 A
Frequency 50/60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.