Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Lindberg/Blue M™ Mini-Mite™ Tube Furnaces

Catalog No. 01257042 Shop All Thermo Scientific Products
Change view
Click to view available options
Controller Type:
Digital, Multisegment Programmable
Digital, Single Segment
Electrical Requirements:
120 V 50/60 Hz
208/240 V 50/60 Hz
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Controller Type Electrical Requirements
01-257-042 Digital, Multisegment Programmable 120 V 50/60 Hz
01-257-044 Digital, Single Segment 120 V 50/60 Hz
01-257-041 Digital, Multisegment Programmable 208/240 V 50/60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 01-257-042 Supplier Thermo Scientific™ Supplier No. TF55035A1

missing translation for 'validMainframeMsg'

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Quickly heat up and/or cool down samples with this convenient and flexible portable single-tube furnace, insulated with Thermo Scientific™ Moldatherm™.

Quickly heat up and/or cool down samples with this convenient and flexible portable Thermo Scientific™ Lindberg/Blue M™ Mini-Mite™ Tube Furnaces, insulated with Moldatherm. Microprocessor-based self-tuning PID control provides optimal thermal processes without overshooting.

Key Features:

  • Single segment, single setpoint, one ramp to setpoint
  • Adjustable high-limit overtemperature protection
  • Simultaneous LED display of temperature and setpoint in °C or °F
  • Split-hinge design simplifies loading and unloading
  • Safety switch disconnects power when furnace is opened
  • Type K long-life thermocouple

Recommended for:

  • Pyrolisis
  • Thermal Expansion
  • Calibration
  • Sintering
  • Viscosity Testing

Includes:

  • 9'(3m) power cord

Warranty:

  • 12 months
TRUSTED_SUSTAINABILITY

Specifications

Controller Type Digital, Multisegment Programmable
Heated Zone 305 mm
Temperature (Metric) 100°C to 1100°C
Type Multisegment
Display LED
Power Consumption 800 w
Dimensions (L x W x H) Exterior 11 x 16 x 15 in. (28 x 41 x 38 cm)
Length (English) 11 in.
Length (Metric) 28 cm
Width (English) 16 in.
Width (Metric) 41 cm
Height (English) 15 in.
Height (Metric) 38 cm
Diameter (English) Process Tube 1 in.
Diameter (Metric) Process Tube 2.54 cm
Shipping Weight (English) 35 lb.
Shipping Weight (Metric) 16 kg
Electrical Requirements 120 V 50/60 Hz
Voltage 120 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.