Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Lindemann Bone Saw

Catalog No. 21124645 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-645 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-124-645 Supplier Surgical Design™ Supplier No. ATPM024
Add to Cart
Add to Cart

Lindemann bone saw, 8 in., provides controlled, efficient bone cutting for precise sectioning of ribs, vertebrae, and cranial structures during autopsy.

  • Lindemann Bone Saw, 8-in. length, engineered for powerful, controlled bone cutting during autopsy
  • Features a fine yet aggressive serrated blade for clean sectioning of dense or calcified bone
  • Ideal for cutting ribs, vertebral arches, sternum edges, cranial plates, and small long bones
  • Compact 8 in. design provides excellent maneuverability in confined anatomical regions
  • Balanced weight distribution enhances accuracy while reducing operator fatigue
  • Ergonomic handle offers a secure grip, even in wet or high-debris autopsy environments
  • Made from surgical-grade stainless steel for long-lasting durability and corrosion resistance
  • Provides a smooth sawing motion with minimal skipping or binding
  • Fully autoclavable and reusable, designed for rigorous use in forensic, pathology, and necropsy labs
  • Suitable for medicolegal autopsy, hospital pathology, veterinary necropsy, and anatomical teaching facilities
  • Opening the thoracic cavity
  • Cutting small to medium bones during full autopsies
  • Cranial access and refinement cuts after skull saw use
  • Sectioning vertebrae, ribs, and pelvic structures
  • Detailed bone work where precision is important

Specifications

Product Type Bone Saw
Certifications/Compliance ISO/GMP
Material Stainless Steel
Length (English) 8 in.
Length (Metric) 20.3 cm
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.