Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Linear Barcoded Tubes

Catalog No. 12565950 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
1.2 mL
1.5 mL
1.8 mL
2.0 mL
5 mL
Diameter (Metric):
12 mm
12.5 mm
13.5 mm
Sterility:
Sterile
Length (Metric):
38.1 mm
48 mm
48.3 mm
92 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Sterility Length (Metric)
12-565-950 1.8 mL 12.5 mm Sterile 48 mm
03-390-110 1.2 mL 13.5 mm Sterile 38.1 mm
03-390-113 1.5 mL 12 mm Sterile 48 mm
03-390-111 2.0 mL 13.5 mm Sterile 48.3 mm
03-390-112 5 mL 13.5 mm Sterile 92 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 12-565-950 Supplier Thermo Scientific™ Supplier No. 373420
  • $5,100.00
    $3,259.65 / Case of 1800

    Save $1,840.35

    36% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Simplify cryotube tracking with durable linear barcodes printed directly on the side of the tube.

Simplify sample inventory. Thermo Scientific™ Linear Barcoded Tubes feature Thermo Scientific™ Nunc™ and Thermo Scientific™ Nalgene™ Cryotubes with directly printed barcodes that are more robust than labels. Choose from available noncustom options or call for customized options in a wide range of choices of code type, length and format.

Features:

  • Black barcode directly printed onto white background for high contrast and readability even in high-frost conditions
  • Human readable code below the barcode for easy visual identification without a barcode reader
  • Barcodes resistant to IPA, DMSO, 5% bleach, 10% acetic acid and 10% NaOH
  • Noncytotoxic raw materials for added sample security and tubes certified free of DNase and RNase for genomic applications
  • External or internally threading options available
  • Certified SAL of 10-6 for the highest sterility assurance available
  • Suitable for storage from general cold storage refrigeration (+4°C) down to the vapor phase of liquid nitrogen
TRUSTED_SUSTAINABILITY

Specifications

Description Nunc Barcoded (inkjet interleave 2 of 5) CryoTube Vial
Capacity (Metric) 1.8 mL
Bottom Shape Round
Material Polypropylene
Thread Style Internal
Length (Metric) 48 mm
No. per Case 1800
No. per Pack 50
RNase Free Yes
Barcode Linear Barcode
Product Line Nunc
Sterility Sterile
Anti-Rotation Yes
Packaging Quantity 1800/Cs.
Closure Material Polypropylene
Capacity (English) 1.8 mL
Dnase Free Yes
Closure Type Screw Cap
Diameter (Metric) 12.5 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.