Learn More
Checkers Linebacker 1.25 in. Max Diameter ADA Ramps LB125-RMP Checkers
Shop All Justrite Safety Group ProductsDescription
- Patented, modular ADA/DDA Compliant ramps
- Add ramps and rails when requirements specify
- One person installation - no tools required
Specifications
Specifications
| Color | Blue |
| Dimensions (L x W x H) | 38.5 x 21.75 x 2.25 in. |
| Material | Polyurethane |
| Product Type | Cable Protector |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.