Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Checkers Linebacker 1.25 in. Max Diameter Split Top Cable Protectors LB125-ST Checkers

Catalog No. 19088473 Shop All Justrite Safety Group Products
Change view
Click to view available options
Color:
Orange
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-088-473 Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-088-473 Supplier Checkers Supplier No. CP1X125GPO
Add to Cart
Add to Cart

Drop Over General Purpose Linebacker offers a quick solution to protect minimal runs of cable and hose lines. These models provide solutions for heavy duty, high load bearing operations as well as lighter duty, general purpose needs.

  • Linebacker's 1-Channel Drop Over Cable Protector is up to the task
  • Intended to protect cables and hoses with a diameter of up to 1.25 in.
  • It's built of durable, all-weather polyurethane
  • Features patented T-Connectors allowing it to extend to any length when combined with other Linebacker protectors
  • It's also designed to be lightweight, easy to store and easy to transport and setup. It's quick, it's effective and it's easy to use

Specifications

Dimensions (L x W x H) 39 x 12 x 2.5 in.
Color Orange
Material Polyurethane
Product Type Cable Protector
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.