Learn More
Checkers Linebacker 2.25 in. Drop Over Cable Protectors LB225-DO Checkers
Shop All Justrite Safety Group ProductsDescription
- Linebacker's 1-Channel Drop Over Cable Protector is up to the task
- Intended to protect cables and hoses with a diameter of up to 2.25 in.
- Suited for both heavy-duty, high load-bearing operations as well as general-purpose use cases
- It's built of durable, all-weather polyurethane
- Features patented T-Connectors allowing it to extend to any length when combined with other Linebacker protectors
- It's also designed to be lightweight, easy to store and easy to transport and setup. It's quick, it's effective and it's easy to use
Specifications
Specifications
| Material | Polyurethane |
| Dimensions (L x W x H) | 39 x 14.5 x 3.5 in. |
| Color | Orange |
| Product Type | Cable Protector |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.