Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carson™ LinenTest™ Magnifiers
SDPSCI_ED

Catalog No. p-2796609 Shop All Carson Optical Products
Change view
Click to view available options
Magnification:
11.5x
5x
6.5x
Diameter (Englis) Lens:
0.5 in.
1 in.
1.2 in.
Weight (English):
0.9 oz.
1.1 oz.
1.5 oz.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Diameter (Englis) Lens Weight (English)
S01505 6.5x 1 in. 1.5 oz.
S68577A 5x 1.2 in. 0.9 oz.
S68577C 11.5x 0.5 in. 1.1 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S01505 Supplier Carson™ Supplier No. LT60
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Portable and lightweight.

  • Compact loupe magnifiers
  • Markings in both inches and centimeters for easy measuring
  • Fold flat for storing when not in use
  • Sturdy metal frame
  • Comes with soft pouch

Specifications

Diameter (Metric) Lens 2.54 cm
Product Type Magnifier, Linentest
Weight (Metric) 42.52 g
Diameter (Englis) Lens 1 in.
Material Glass, Metal
Includes Soft pouch
Weight (English) 1.5 oz.
Magnification 6.5x
For Use With (Application) For easy measuring of small parts and is perfect for stitch counting
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.