Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Lint Free Cleanroom Mounted Wipe Holder
SDP

Catalog No. 22022580
Change view
Click to view available options
Mounting:
Double-sided Tape
Magnetic Mount
Wall Mount
Dimensions (L x W x H):
4.25 x 12.25 x 11 in.
4.25 x 9.25 x 8 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting Dimensions (L x W x H)
22-022-580 Magnetic Mount 4.25 x 12.25 x 11 in.
22-022-579 Double-sided Tape 4.25 x 12.25 x 11 in.
22-022-578 Wall Mount 4.25 x 12.25 x 11 in.
22-022-577 Magnetic Mount 4.25 x 9.25 x 8 in.
22-022-575 Wall Mount 4.25 x 9.25 x 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22-022-580 Supplier Poltex Supplier No. CONTEC1112M
Get a Poltex Pipette Holder with $3,000 Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Poltex lint free cleanroom wipe holder for CONTEC Amplitude Zeta wipes or equivalent. Suitable for clean room environment. Magnet, Tape, or Wall mount.

  • Holds a stack of lint free wipes
  • Holds CONTEC Amplitude Zeta Wipes or equivalent
  • Suitable for clean room environment
  • Durable PETG construction
  • Available in:
    • Magnet mount (powerful magnets included)
    • Tape mount (VHB Tape Included)
    • Wall mount (screws/anchors included)
  • Available for 8 x 9 in. or 11 x 12 in. wipe capacity

Specifications

Product Type Wipe Holder
Color Clear
Dimensions (L x W x H) 4.25 x 12.25 x 11 in.
Length (Metric) 107.95 mm
Width (Metric) 311.15 mm
Height (Metric) 279.40 mm
Holds Wipes
Material PETG
Mounting Magnetic Mount
No. of Compartments 1
Product Style Open Top and Front
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.