Learn More
Description
- Absorbs from a few drops up to 200 mL of liquid.
- Provides greater absorption capacity than standard liquid absorbing packets.
- Immobilizing agent gels body fluid on contact
- Collects blood and urine
Specifications
Specifications
| Dimensions (L x W) | 4.25 x 2.25 in. |
| Product Type | Liquid Absorbing Sheet |
| Color | Transparent |
| Quantity | 100/Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
