Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Gems Sensors RFS-2500 Series Liquid Flow Switch, Polypropylene, 1/4 in. FNPT, 0.5 to 5.0 GPM, 1 ea

Catalog No. 502794205
Encompass_Preferred

The RotorFlow® RFS-2500 Series liquid flow switch combines visual flow monitoring with dynamic electronic switch operation to protect equipment against coolant flow failure. By monitoring rotor motion, the unit ensures accurate flow indication and triggers a no-flow condition if the rotor stops. Features a hydrolytically stable polypropylene body with 1/4 in. FNPT ports for semiconductor processing, lasers, medical equipment, and robotic welding.

  • Flow range: 0.1 to 1.0 GPM (low flow adapter) or 0.5 to 5.0 GPM (standard)
  • Adjustable switch point calibration with local LED signaling
  • Electrical output: SPDT, 20 mA at 24 VDC
  • Housing material: Polypropylene
  • Operating temperature range: -29°C to 82°C (-20°F to 180°F)
  • Pressure rating: 100 PSIG (6.9 bar to 13.8 bar)
  • Repeatability: 2% maximum deviation
  • Includes 24 in. 22 AWG PVC-jacketed cable

Catalog No. 50-279-4205 Supplier Grainger Supplier No. 1AMB2
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The RotorFlow® RFS-2500 Series liquid flow switch combines visual flow monitoring with dynamic electronic switch operation to protect equipment against coolant flow failure. By monitoring rotor motion, the unit ensures accurate flow indication and triggers a no-flow condition if the rotor stops. Features a hydrolytically stable polypropylene body with 1/4 in. FNPT ports for semiconductor processing, lasers, medical equipment, and robotic welding.

  • Flow range: 0.1 to 1.0 GPM (low flow adapter) or 0.5 to 5.0 GPM (standard)
  • Adjustable switch point calibration with local LED signaling
  • Electrical output: SPDT, 20 mA at 24 VDC
  • Housing material: Polypropylene
  • Operating temperature range: -29°C to 82°C (-20°F to 180°F)
  • Pressure rating: 100 PSIG (6.9 bar to 13.8 bar)
  • Repeatability: 2% maximum deviation
  • Includes 24 in. 22 AWG PVC-jacketed cable

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.