Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Gems Sensors RFS Series Electronic Flow Sensor, Polypropylene, 1/2 NPT Female, 1.5 to 20 gpm, 1 ea

Catalog No. 502794794
Encompass_Preferred

The RFS Series electronic flow sensor provides precise flow detection for water, oils, and coolants. Designed for OEM equipment, cooling loops, and industrial machinery, this rotor-type switch combines visual confirmation of flow with dynamic electronic switch operation.

  • Flow setting range of 1.5 gpm to 20 gpm
  • Constructed of polypropylene
  • 1/2 NPT female port size
  • 5% accuracy with 15% set point differential
  • Maximum pressure of 100 psi
  • Operating temperature range of -20 °F to 180 °F
  • Maximum supply voltage of 24 V dc
  • Adjustable switch point calibration with LED indication
  • Recommended filtration of 150 micron
  • Approved for use under UL and CE standards

Catalog No. 50-279-4794 Supplier Grainger Supplier No. 1AMB3
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The RFS Series electronic flow sensor provides precise flow detection for water, oils, and coolants. Designed for OEM equipment, cooling loops, and industrial machinery, this rotor-type switch combines visual confirmation of flow with dynamic electronic switch operation.

  • Flow setting range of 1.5 gpm to 20 gpm
  • Constructed of polypropylene
  • 1/2 NPT female port size
  • 5% accuracy with 15% set point differential
  • Maximum pressure of 100 psi
  • Operating temperature range of -20 °F to 180 °F
  • Maximum supply voltage of 24 V dc
  • Adjustable switch point calibration with LED indication
  • Recommended filtration of 150 micron
  • Approved for use under UL and CE standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.