Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC American Specialties Liquid Soap Dispenser, 6 in spout, 20 oz

Supplier:  MSC 75118109

Encompass

This lavatory basin liquid soap dispenser features a corrosion-resistant valve, Type 304 stainless steel spout, and chrome plated brass escutcheon plate. It dispenses 20 oz (0.06 L) of liquid, lotion, synthetic, and antibacterial soaps. The translucent, shatter-resistant polyethylene soap container and vandal-resistant 360° rotating spout ensure durability.

  • Corrosion resistant valve
  • Dispenses liquid, lotion, synthetic, and antibacterial soaps
  • Type 304 stainless steel spout and chrome plated brass escutcheon plate
  • Vanity mounted installation
  • 6 inch spout projection
  • Adjustable 4 inch shank fits countertops up to 3-1/2 inches (89 mm) thick
  • 20 ounce (0.06 liter) capacity
  • Translucent, shatter-resistant polyethylene soap container
  • Vandal-resistant spout rotates 360 degrees without damage
  • Manual operation, dispensing 0.03 fl. oz. (0.8 ml) per push

Catalog No. 50-283-6028


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.