Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carolina™ Liquid Protozoan Nutrient Concentrate, Culture Medium
SDPSCI_ED

Catalog No. S37295 Shop All Carolina Biological Supply Products
Change view
Click to view available options
Quantity:
100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S37295 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
There are Shipping Alerts for this Product Group Shipping Alert 1: Because this item is a living or perishable material a specified delivery date is required. Orders must be placed through Customer Service at 1-800-766-7000
Catalog No. S37295 Supplier Carolina™ Supplier No. 132350
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

There are Shipping Alerts for this Product Group Shipping Alert 1: Because this item is a living or perishable material a specified delivery date is required. Orders must be placed through Customer Service at 1-800-766-7000

High quality medium for most ciliates. Carolina™ Liquid Protozoan Nutrient Concentrate, Culture Medium is pure and uncontaminated.

  • Non-Living
  • One unit contains 100mL bottle of sterile concentrate which makes 1L of medium
  • Dimensions: 6.3 x 6.3 x 10.9cm (2.5 x 2.5 x 4.3 in.)

Specifications

Form Liquid
Product Type Liquid Protozoan Nutrient Concentrate, Culture Medium
Quantity 100 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.