Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Liquid Scintillation Vials

Catalog No. 111009829 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Includes:
Cap size 22 mm
Cap size 24 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
11-100-9829 Cap size 22 mm
11-100-9032 Cap size 24 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-100-9829 Supplier MilliporeSigma™ Supelco™ Supplier No. V6880500EA
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Polyethylene with light-weight walls for increased counting efficiency.

  • Polyethylene with light-weight walls for increased counting efficiency.
  • Vials and caps are packed in separate plastic bags.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 27 mm
Material Plastic, Polypropylene
Volume (Metric) 20 mL
Includes Cap size 22 mm
No. per Pack 500
Height (Metric) 61 mm
Product Type Screw Thread Vial
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.