Learn More
Description
Provides the clarity of glass with the safety of plastic.
- Wheaton PET liquid scintillation vials offer the clarity of glass with the safety of plastic
- Low permeability to solvents and minimal background counts for reliable scintillation counting
- Vials can be safely incinerated without generating harmful gas
- 20mL capacity with 22-400 cap size; dimensions 27 x 61mm (with cap attached)
- Packaged in utility trays, each holding 100 vials, which also serve as convenient sample storage
- Available with a variety of cap and liner combinations to suit laboratory needs
Specifications
Specifications
| Material (Liner) | Polyethylene Cone |
| Color | Clear |
| Diameter (Metric) Outer | 27 mm |
| Material | PET |
| Sterility | Non-sterile |
| Volume (Metric) | 20 mL |
| No. per Case | 500 |
| Closure Material | Urea |
| Closure Type | Screw Cap |
| Quantity | 500/Cs. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
