Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Liquid Weighing Pour Boat
GREENER_CHOICE

Catalog No. 01670452
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
200 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01-670-452 100 mL
01-670-448 50 mL
01-670-468 200 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-670-452 Supplier Fisherbrand™ Supplier No. 120891F2
Only null left
Add to Cart
Add to Cart

Liquid Weighing Pour Boat is a convenient and specific tool for customers who need to weigh liquids on a scale.

  • Deep vessel with sturdy handle designed for convenient handling and pouring of liquids
  • Flat bottom ensures stability and prevents tipping
  • Notched pour spout design controls liquid pour
  • Operating temperature range 0°C to 40°C (32°F to 104°F)
  • Made from FDA food grade polystyrene in an ISO Class 8 clean room
  • Material biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols and bases

Specifications

Capacity (English) 3.4 oz.
Autoclavable Not Autoclavable
Bottom Shape Flat
Capacity (Metric) 100 mL
Color White
Disposable Single-use
Material Polystyrene
Shape Circular
Sterility Non-sterile
Type Weighing Boat
Size Medium
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C
Height (English) 1.7 in.
Diameter (English) 3.6 in.
Diameter (Metric) 9.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.