Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ Liquid Weighing Pour Boat

Catalog No. 17100467
Change view
Click to view available options
Size:
Small
Medium
Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-100-467 Small
17-100-472 Medium
17-100-436 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-100-467 Supplier Heathrow Scientific™ Supplier No. 120890
Add to Cart
Add to Cart

The Liquid Weighing Pour Boat is a convenient and specific tool for customers who need to weigh liquids on a scale.

  • Flat bottom ensures stability and prevents tipping
  • Notched pour spout design controls liquid pour
  • Operating temperature range 0°C to 40°C (32°F to 104°F)
  • Made from FDA food grade polystyrene in an ISO Class 8 clean room
  • Material biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols and bases
  • Recyclable, marked

Specifications

Capacity (English) 1.7 oz
Autoclavable Not Autoclavable
Bottom Shape Flat
Capacity (Metric) 50 mL
Color White
Disposable Single-use
Material Polystyrene
Shape Round
Sterility Non-sterile
Type Weighing Boat
Size Small
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C
Height (English) 1.7 in.
Diameter (English) 3 in.
Diameter (Metric) 7.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.