Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SENSOTECH INC LIQUISONIC CONTROLLER 20 V10

Catalog No. NC3709513
Encompass

  • 1 channel
  • 1 measured component
  • High-resolution TFT touch display
  • Multilingual user guidance, virtual keyboard
  • Ingress protection: IP65 (front)
  • Mounting options: Wall mount, Rack mount (19 in), Field housing
  • Data storage: 2 GB SSD
  • 4-20 mA analog outputs
  • 4-20 mA analog inputs
  • Digital inputs: true
  • Digital outputs: true
  • Communication interfaces: Ethernet, RS232, USB
  • Optional fieldbus: Profibus, Modbus, TCP
  • Password-supported user management
  • Special functions: Multichannel trend display, SonicGraph acoustic signal display
  • Remote control: Via browser with PC or tablet
  • Measurement principle: Ultrasonic velocity
  • Typical measurement accuracy: 0.05% to 0.1% (system)
  • Low maintenance

Catalog No. NC3709513 Supplier SENSOTECH INC Supplier No. 21001211
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • 1 channel
  • 1 measured component
  • High-resolution TFT touch display
  • Multilingual user guidance, virtual keyboard
  • Ingress protection: IP65 (front)
  • Mounting options: Wall mount, Rack mount (19 in), Field housing
  • Data storage: 2 GB SSD
  • 4-20 mA analog outputs
  • 4-20 mA analog inputs
  • Digital inputs: true
  • Digital outputs: true
  • Communication interfaces: Ethernet, RS232, USB
  • Optional fieldbus: Profibus, Modbus, TCP
  • Password-supported user management
  • Special functions: Multichannel trend display, SonicGraph acoustic signal display
  • Remote control: Via browser with PC or tablet
  • Measurement principle: Ultrasonic velocity
  • Typical measurement accuracy: 0.05% to 0.1% (system)
  • Low maintenance

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.