Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Liston Bone Cutting Forceps

Catalog No. 21124977 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
5.5 in.
6.5 in.
7.5 in.
8.5 in.
Style:
Angled
Straight
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Style
21-124-977 5.5 in. Straight
21-124-970 6.5 in. Straight
21-124-971 7.5 in. Straight
21-124-972 8.5 in. Straight
21-124-973 5.5 in. Angled
21-124-974 6.5 in. Angled
21-124-975 7.5 in. Angled
21-124-976 8.5 in. Angled
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 21-124-977 Supplier Surgical Design™ Supplier No. ORG153S
Only null left
Add to Cart
Add to Cart

Liston bone cutting forceps are designed for powerful, controlled bone sectioning with reliable handling.

  • Lengths Available: 5.5 in., 6.5 in., 7.5 in., 8.5 in.
  • Tip Options: Straight or Curved
  • Heavy-duty double-action design delivers strong cutting force with minimized hand fatigue
  • Precision-ground cutting edges for clean sectioning of bone and dense tissue
  • Ergonomic handles ensure secure grip and maximum control during procedures
  • Anti-glare O.R. grade finish helps reduce reflections under bright surgical lighting
  • Constructed from premium surgical stainless steel to resist wear and corrosion
  • Autoclavable and reusable, designed for repeated professional use
  • Suitable for orthopedic surgery, trauma care, veterinary procedures, autopsy, and postmortem applications

Specifications

Blade Material Stainless Steel
Product Type Bone-cutting Forceps
Blade Style Stainless Steel
Length (English) 5.5 in.
Length (Metric) 14 cm
Material Stainless Steel
Autoclavable Autoclavable
Style Straight
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.