Learn More
Cenmed™ Liston Bone Cutting Forceps

Description
- Ribbed handle for easier grip and leverage
- Spring loaded
- Straight
- German steel
Specifications
Specifications
| Product Type | Bone-cutting Forceps |
| Blade Material | German Steel |
| Material | German Steel |
| Style | Straight |
| Length (English) | 10 in. |
| Length (Metric) | 25.4 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.