Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carolina™ Live Bioluminescent Dinoflagellates
SDPSCI_ED

Catalog No. S42821 Shop All Carolina Biological Supply Products
Change view
Click to view available options
Quantity:
30 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S42821 30 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
There are Shipping Alerts for this Product Group Shipping Alert 1: Because this item is a living or perishable material a specified delivery date is required. Orders must be placed through Customer Service at 1-800-766-7000
Catalog No. S42821 Supplier Carolina™ Supplier No. 153305

This item is living or perishable, a NEED BY DATE is REQUIRED for proper delivery. Orders must be placed through Customer Service 800-766-7000. Provide the NEED BY DATE to the customer service agent.

There are Shipping Alerts for this Product Group Shipping Alert 1: Because this item is a living or perishable material a specified delivery date is required. Orders must be placed through Customer Service at 1-800-766-7000

Bioluminescence can be observed in this mixture of marine dinoflagellates from the genus Pyrocystis.

  • Bioluminescence is an unusual defense mechanism and provides great opportunity to understand animal adaptations
  • Dinoflagellates begin to glow when agitated

Specifications

For Use With (Application) Bioluminiscence
Storage Requirements 22°C
Quantity 30 mL
Includes Culturing algae manual
Sufficient For Class of 30 students
Product Type Marine Dinoflagellate
Description Requires light in 12 hour cycles
Lighting Type 200 to 400 ft-c
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.