Learn More
Description
- Green marine algae culture
- Has four flagella
- Commonly used marine food organism
- Requires high light level of 200 to 400 ft-c of fluorescent light 18 to 24 in. from the culture
- Medium is Alga-Gro™ seawater
Specifications
Specifications
| For Use With (Application) | Marine food organism |
| Quantity | 1 Ea. |
| Scientific Name | Tetraselmis sp. |
| Sufficient For | Class of 30 students |
| Media Type | Alga-Gro™ Seawater |
| Product Type | Protozoa Mixture |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

