Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC LK Polybags, 6 in. x 9 in., 2 mil, 1000/Pk.

Catalog No. 5000796343
Encompass

LK reclosable polybags are designed for secure storage and organization, featuring a self-seal closure for repeated access. These plastic bags are ideal for various laboratory, industrial, or personal applications requiring protection from dust and moisture.

  • Self-seal closure for easy and secure sealing
  • Reclosable design for repeated use
  • Constructed from durable plastic material
  • Dimensions: 6 in. width, 9 in. length
  • Thickness: 2 mil
  • Packaged in quantities of 1000

Catalog No. 50-007-96343 Supplier MSC Supplier No. 09795204
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

LK reclosable polybags are designed for secure storage and organization, featuring a self-seal closure for repeated access. These plastic bags are ideal for various laboratory, industrial, or personal applications requiring protection from dust and moisture.

  • Self-seal closure for easy and secure sealing
  • Reclosable design for repeated use
  • Constructed from durable plastic material
  • Dimensions: 6 in. width, 9 in. length
  • Thickness: 2 mil
  • Packaged in quantities of 1000

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.