Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ LMC-2000 Series Compound Microscope
SDP

Catalog No. LMC2DF5 Shop All Laxco Inc Products
Change view
Click to view available options
Head Style:
Binocular Digital
Lighting Type:
LED
LED, Brightfield
LED, Darkfield
Magnification Power:
10X, 20X, 40X, 100X (oil)
4X, 10X, 40X, 100X (oil)
4X, 10X, 40XS, 100X
4X, 10X, 40XS, 100X (oil)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style Lighting Type Magnification Power
LMC2DF5 Binocular Digital LED, Darkfield 4X, 10X, 40X, 100X (oil)
LMC2BF4 Binocular Digital LED, Brightfield 4X, 10X, 40XS, 100X
LMC2PH4 Binocular Digital LED 10X, 20X, 40X, 100X (oil)
LMC2SP3 Binocular Digital LED 4X, 10X, 40XS, 100X (oil)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. LMC2DF5 Supplier Laxco™ Supplier No. LMC2DF5

Provides bright, stable color temperature image. Laxco™ LMC-2000 Compound Microscope System allows for polarization elements to be easily inserted or removed from the optical path.

Head

  • 360° rotatable
  • 30° observation angle
  • Adjustable diopter on left eyepieces
  • Collapsible rubber eyecups
  • Adjustable interocular distance

Objectives

  • Sealed 40X to prevent accidental damage from use of oil at 100X
  • Infinity corrected

Stand

  • Built-in carrying handle
  • Reverse objective turret (4 position) allows for easy access to slides
  • Adjustable focusing stop protects slides from accidental damage
  • Removable LED cartridge

Illumination

  • Full Koehler illumination with field diaphragm
  • Cool, stable, color temperature and brightness Intensity
  • 50,000 bulb life

Certifications

Quality Performance Certification

Specifications

Condenser Type 1.25 N.A. Abbe, with Iris Diaphragm and slot for Phase and Darkfield Slider
Description Right-Handed, X/Y Mechanical Stage
Camera Type 3MP Color Camera
Eyepiece 10X/20 mm FOV
Head Style Binocular Digital
Lighting Type LED, Darkfield
Magnification Power 4X, 10X, 40X, 100X (oil)
Product Type Compound Microscope
Resolution Coarse and Fine
For Use With (Application) Educational and Basic Research
Includes Eyepieces, Stand, Dust Cover, Objectives, Power Cord, Immersion Oil, Micron Software, USB Cable, 4/10/20/40 Darkfield slider
Optical Design Infinity, DIN, Plan to 22mm FOV
Warranty 2 Year - Electronic, Mechanical, Optical with option to extend to 5 years
Width (English) 8.14 in.
Width (Metric) 20.7 cm
Height (English) 15.2 in.
Height (Metric) 38.7 cm
Diameter (English) 15.9 in.
Diameter (Metric) 40.5 cm
Electrical Requirements Internal, 110/220 V Auto Switch
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.