Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ LMC-3000 Series Fluorescence Compound Microscope System
GREENER_CHOICESDP

Catalog No. p-7071661 Shop All Laxco Inc Products
Change view
Click to view available options
Lighting Type:
LED
Magnification Power:
4X, 10X, 40X, 100X
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lighting Type Magnification Power
LMC3FL45 LED 4X, 10X, 40X, 100X
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. LMC3FL45 Supplier Laxco™ Supplier No. LMC3FL45
Only null left
Add to Cart
Add to Cart
Request a Quote

Laxco™ LMC-3000 Series Fluorescence Compound Microscope System provides simple, easy-to-use operation, with signal-to-noise ratio. Single channel LED fluorescence wave-length specific and hard coated filters block out 90% of unwanted light.

Head

  • 360° swiveling binoculars tube for ergonomic viewing
  • 30° observation angle
  • Adjustable diopter on left eyepieces
  • Adjustable interocular distance
  • Collapsible rubber eyecups
  • Trinocular photo tube/port for attachment of camera
Objectives
  • Sealed 40X to prevent accidental damage from use of oil at 100X
  • Infinity corrected
  • Objective Turret: 5 position

Stand

  • Built-in carrying handle
  • Reverse objective turret allows for easy access to slides
  • Adjustable focusing stop protects slides from accidental damage
  • Removable LED cartridge
Illumination
  • Cool, stable, color temperature, brightness intensity
  • 50,000 bulb life

Stage

  • Right-handed, X/Y mechanical stage

Fluorescence

  • Single Channel LED fluorescence
  • Wave length specific LED
  • No bulb alignment
  • 25,000 bulb life means no replacement of bulb
  • No warm up or cool down
  • Unprecedented Signal to Noise Ratio
  • Adjustable light intensity controls
  • Shutter to switch between brightfield and fluorescence
  • Simple, easy to use design for quick detection of fluorescence signal
  • Stable excitation energy with 5% drop in excitation energy over life of bulb
  • Hard coated filter technology for maximum efficiency in blocking out unwanted light

Certifications

Quality Proformance Certification

Specifications

Condenser Type 1.25 N.A. Abbe, with iris diaphragm and slot for phase and darkfield slider
Description Fluorescence Filter/s: EX 365 +/- 25; EM 420 Long Pass
Eyepiece 10X/22 mm
Head Style Trinocular
Lighting Type LED
Magnification Power 4X, 10X, 40X, 100X
Model LMC3000 Series
Objective Types Plan Achromatic
Product Type Microscope
Resolution Coarse and Fine
For Use With (Application) Research, Basic Clinical, Lab
Includes Eyepieces, stand, dust cover, objectives, power cord, immersion oil
Optical Design Infinity, DIN, plan to 22mm FOV
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase
Width (English) 10.59 in.
Width (Metric) 26.9 cm
Height (English) 15.62 in.
Height (Metric) 39.7 cm
Diameter (English) 18.7 in.
Diameter (Metric) 47.5 cm
Electrical Requirements Internal, 110/220 V Auto Switch
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.