Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ LMC-4000 Series Brightfield Compound Microscope System
GREENER_CHOICESDP

Catalog No. LMC4HM3 Shop All Laxco Inc Products
Change view
Click to view available options
Objective Types:
Phase Contrast
Plan Achromatic
Plan Infinity
Head Style:
Binocular
Trinocular
Trinocular Main, Binocular Pod 1, Binocular Pod 2
Trinocular Main, Binocular Pod 1, Binocular Pod 2, Binocular Pod 3, Binocular Pod 4
Magnification Power:
4X, 10X, 20X, 40X, 100X (oil)
4X, 10X, 20X, 40X, 50X, 100X (oil)
4X, 10X, 40X, 100X (oil)
5X, 10X, 20X, 50X, 100X
Lighting Type:
Brightfield
Halogen
LED
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Objective Types Head Style Magnification Power Lighting Type
LMC4HM3 Plan Achromatic Trinocular 4X, 10X, 20X, 40X, 50X, 100X (oil) Brightfield
LMC4BF1 Plan Infinity Binocular 4X, 10X, 40X, 100X (oil) Brightfield
LMC4MD2 Plan Achromatic Trinocular Main, Binocular Pod 1, Binocular Pod 2 4X, 10X, 20X, 40X, 100X (oil) Halogen
LMC4MD3 Plan Achromatic Trinocular Main, Binocular Pod 1, Binocular Pod 2, Binocular Pod 3, Binocular Pod 4 4X, 10X, 20X, 40X, 100X (oil) Halogen
LMC4PH18 Plan Achromatic Trinocular 4X, 10X, 20X, 40X, 100X (oil) LED
LMC4MT7 Phase Contrast Trinocular 5X, 10X, 20X, 50X, 100X LED
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. LMC4HM3 Supplier Laxco™ Supplier No. LMC4HM3
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Tilting ergonomic trinocular head, with adjustable height for multiple user environments. Laxco™ LMC-4000 Series Compound Microscope System is ideal for multiple user environments.

Head

  • Tilting ergonomical Trinocular head, with adjustable height for multiple user environments
  • 70/30 Split, phototube for attaching of camera
  • 5-35°Observation Angle
  • Adjustable Diopter on Left Eyepieces
  • Adjustable Interocular Distance
  • Collapsible rubber eyecups

Objectives

  • Sealed 40X to Prevent Accidental Damage From Use of Oil at 100X
  • Infinity Corrected
  • Plan Semi-Apo Flour lens with high N.A. produce flat FOV, brilliant color correctness, and superior resolution
  • Anti-reflective optical coatings, for superior optical quality
  • Parfocal and parcentered
  • Objective Turret: 5 Position

Stand

  • Built-in Carrying Handle
  • Reverse Objective Turret Allows for Easy Access to Slides
  • Adjustable Focusing Stop Protects Slides from Accidental Damage
  • Reflected LED transmitted illumination with removable housing
  • Rackless X/Y mechanical stage for smooth, fine movement control

Illumination

  • Cool, stable, color temperature and Brightness Intensity
  • 50,000 bulb life
  • Koehler Illumination:Full with Field Diaphragm

Certifications

Quality Performance Certification

Specifications

Condenser Type 1.2 N.A. Abbe, with iris diaphragm and flip out lens with 0.9 N.A.
Eyepiece 10X/22 mm
Head Style Trinocular
Lighting Type Brightfield
Magnification Power 4X, 10X, 20X, 40X, 50X, 100X (oil)
Model LMC4000 Series
Objective Types Plan Achromatic
Product Type Microscope
Resolution Coarse and Fine
For Use With (Application) Hematogical applications
Includes Eyepieces, stand, dust cover, objectives, power cord, immersion oil
Optical Design Infinity, DIN, plan to 22mm FOV
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase
Width (English) 10.59 in.
Width (Metric) 26.9 cm
Height (English) 18.38 in.
Height (Metric) 46.7 cm
Diameter (English) 18.22 in.
Diameter (Metric) 46.3 cm
Electrical Requirements Internal, 110/220 V Auto Switch
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.