Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ LMC-4000 Series Fluorescence Compound Microscope System
GREENER_CHOICESDP

Catalog No. p-7071663 Shop All Laxco Inc Products
Change view
Click to view available options
Optical Design:
Infinity, Plan Fluorite
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Optical Design
LMC4FL4 Infinity, Plan Fluorite
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. LMC4FL4 Supplier Laxco™ Supplier No. LMC4FL4
Only null left
Add to Cart
Add to Cart
Request a Quote

Laxco™ LMC-4000 Series Fluorescence Compound Microscope System provides simple, easy-to-use operation, with signal-to-noise ratio. Single channel LED fluorescence wave-length specific and hard coated filters block out 90% of the unwanted light.

Head

  • Trinocular head, with 100/100 split phototube for attaching of camera
  • 30°observation angle
  • Adjustable diopter on left eyepieces
  • Adjustable interocular distance
  • Collapsible rubber eyecups

Objectives

  • Plan semi-Apo flour lens with high N.A. produce flat FOV, and superior resolution and light gathering ability
  • Infinity corrected
  • Anti-reflective optical coatings, for superior optical quality
  • Parfocal and parcentered

Fluorescence

  • Four-Channel LED fluorescence
  • Wave length specific LED
  • No bulb alignment
  • 25,000 bulb life means no replacement of bulb
  • No warm up or cool down
  • Unprecedented Signal to Noise Ratio
  • Adjustable light intensity controls
  • Shutter to switch between brightfield and fluorescence
  • Simple, easy to use design for quick detection of fluorescence signal
  • Stable excitation energy with 5% drop in excitation energy over life of bulb
  • Hard coated filter technology for maximum efficiency in blocking out unwanted light

Stand

  • Reverse Objective Turret Allows for Easy Access to Slides
  • Adjustable Focusing Stop Protects Slides from Accidental Damage
  • Reflected LED transmitted illumination with removable housing
  • Rackless X/Y mechanical stage for smooth, fine movement control

Illumination

  • Cool, stable, color temperature and Brightness Intensity
  • 50,000 bulb life

Certifications

Quality Proformance Certification

Specifications

Condenser Type 1.2 N.A. Abbe, with iris diaphragm and flip out lens with 0.9 N.A.
Description Fluorescence Filter/s: EX 365 +/- 25, EM 460 +/- 25; EX 470 +/- 20, EM 525 +/- 20; EX 560 +/- 20, EM 645 +/- 37
Eyepiece 10X/22 mm
Head Style Trinocular
Lighting Type LED
Magnification Power 4X, 10X, 20X, 40X, 100X (oil)
Model LMC4000 Series
Objective Types Plan Fluor
Product Type Microscope
Resolution Coarse and Fine
For Use With (Application) Research, Basic Clinical, Lab
Includes Eyepieces, stand, dust cover, objectives, power cord, immersion oil
Optical Design Infinity, Plan Fluorite
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase
Width (English) 10.59 in.
Width (Metric) 26.9 cm
Height (English) 19.80 in.
Height (Metric) 50.3 cm
Diameter (English) 21.8 in.
Diameter (Metric) 55.4 cm
Electrical Requirements Internal, 110/220 V Auto Switch
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.