Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ LMC-5000 Series Compound Microscope System
SDP

Catalog No. p-7071654 Shop All Laxco Inc Products
Change view
Click to view available options
Head Style:
Trinocular
Lighting Type:
Halogen
Description:
Right-Handed, X/Y Rackless Mechanical Stage
Magnification Power:
4X, 10X, 20X, 40X, 100X (oil)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style Lighting Type Description Magnification Power
LMC5BF1 Trinocular Halogen Right-Handed, X/Y Rackless Mechanical Stage 4X, 10X, 20X, 40X, 100X (oil)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. LMC5BF1 Supplier Laxco™ Supplier No. LMC5BF1

Laxco™ LMC-5000 Series Compound Microscope System equipped with large industrial base, precision optical elements, with infinity corrected optics delivers an unprecedented, crisp, vibrant colors with quality.

Head

  • Trinocular head, with 70/30 split phototube for attaching of camera
  • 30° observation angle
  • Focusable eyepieces
  • Adjustable interocular distance
  • Collapsible rubber eyecups

Objectives

  • Plan Semi-Apo flour lens with high N.A. produce flat FOV, and superior resolution and light gathering ability
  • Sealed 40X to prevent accidental damage from Use of Oil at 100X
  • Infinity corrected
  • Anti-reflective optical coatings, for superior optical quality
  • Parfocal and parcentered

Stand

  • Built-in carrying handle
  • Reverse, removable objective turret (6 Position), with DIC slot, allows for easy access to slides
  • Adjustable focusing stop protects slides from accidental damage
  • Reflected LED transmitted illumination with removable housing
  • Rackless X/Y mechanical stage for smooth, fine movement control
  • LBD and ND filters built in with pull out levers
  • Focusing tension control
  • LED brightness control indicator
  • Photo preset button for optimized brightness for photography
  • Reflected 100 watt transmitted illumination with removable housing

Illumination

  • Full Koehler illumination with field diaphragm
  • 100w Halogen

Certifications

Quality Proformance Certification

Specifications

Condenser Type 0.9 N.A. Abbe, with Iris Diaphragm and Flip out lens with 0.22 N.A.
Description Right-Handed, X/Y Rackless Mechanical Stage
Eyepiece 10X/25 mm FOV
Head Style Trinocular
Lighting Type Halogen
Magnification Power 4X, 10X, 20X, 40X, 100X (oil)
Product Type Compound Microscope
Resolution Coarse and Fine
For Use With (Application) Advanced Research, Clinical, Lab
Includes Eyepieces, Stand, Dust Cover, Objectives, Power Cord, Immersion Oil, and Filter
Optical Design Infinity, DIN, Plan Fluor to 25mm FOV
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase
Width (English) 10.6 in.
Width (Metric) 26.9 cm
Height (English) 19.3 in.
Height (Metric) 49 cm
Diameter (English) 19.17 in.
Diameter (Metric) 48.7 cm
Electrical Requirements Internal, 110/220 V Auto Switch
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.