Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ LMI-3000 Series Routine Inverted Microscope PROMO
SDP

Catalog No. LMI3PH2S24 Shop All Laxco Inc Products
Change view
Click to view available options
Magnification Power:
4X, 10X, 20X
4X, 10X, 20X, 40X
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Power
LMI3PH2S24 4X, 10X, 20X
LMI3PH1S24 4X, 10X, 20X, 40X
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. LMI3PH2S24 Supplier Laxco™ Supplier No. LMI3PH2PROMO

The LMI-3000 Series Inverted Microscope features a compact stand, phase contrast illumination and research grade optics, making it ideal for cell culture applications.

Optics:

  • Brightfield and Phase Contrast Illumination
  • LWD plan achromat phase contrast objectives
  • 10X/22 mm high eyepoint widefield eyepieces
  • Infinity corrected optical system
  • Anti-reflective coatings on optics
  • Parcentric and parfocal objectives
  • Pre-centered phase annuli

Stand:

  • Compact and stable microscope body
  • Trinocular photo port for attaching camera
  • 45° inclined eyetubes
  • Diopter adjustment
  • 50 to 75 mm Interpupillary adjustments
  • 5 W LED transmitted illumination
  • Fixed stage platform with optional mechanical stage
  • Coaxial coarse/fine focus drive with 2 micron precision
  • High contrast for cell and tissue culture applications
  • Camera port for attaching a camera (80:20 light split)

Warranty and Services

5 year mechanical/optical defects, 1 year electrical

Specifications

Depth (English) 22.4 in.
Depth (Metric) 56.9 cm
Height (English) 19.9 in.
Height (Metric) 50.5 cm
Includes Stand, Objectives, Eyepieces, Phase Slider
Voltage 100/240 V
Width (English) 9 in.
Width (Metric) 22.9 cm
Design Type Greenough Optical System
Condenser Type 0.3 NA, 72 mm WD
Magnification Power 4X, 10X, 20X
Objective Types Infinity Corrected Plan Achromatic, Phase Contrast
For Use With (Application) Life Science, Research, Academia, Cell Culture
Nosepiece 5-position
Optical Design Infinity Optical System
Warranty 5 Years Optical and Mechanical, 1 Year Electrical
Field of View 22 mm
Frequency 50/60 Hz
Eyepiece 10X/22 mm
Lighting Type LED
Head Style Trinocular
Model LMI3000 Series
Product Type Inverted Microscope
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.