Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ LMI 6000 Series Inverted Microscope
SDP

Catalog No. LMI6PH24 Shop All Laxco Inc Products
Change view
Click to view available options
Objective Types:
Plan Achro LWD PH
Plan Fluor LWD PH
Magnification Power:
4X, 10X, 20X, 40X
4X, 20X
Design Type:
Right-handed, X/Y Rackless mechanical stage
Stage: Fixed
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Objective Types Magnification Power Design Type
LMI6PH24 Plan Fluor LWD PH 4X, 10X, 20X, 40X Right-handed, X/Y Rackless mechanical stage
LMI6PH1 Plan Achro LWD PH 4X, 20X Stage: Fixed
LMI6PH2 Plan Achro LWD PH 4X, 10X, 20X, 40X Right-handed, X/Y Rackless mechanical stage
LMI6PH23 Plan Fluor LWD PH 4X, 20X Stage: Fixed
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. LMI6PH24 Supplier Laxco™ Supplier No. LMI6PH24

missing translation for 'validMainframeMsg'

Includes

Eyepieces, Stand, Dust Cover, Objectives, Power Cord, eyecups, phase slider, and Filter

Ideal for observing critical live cultures, large specimens and reactions. Laxco™ has ergonomic, robust design efficiently accommodates specimens within all types of culture vessels and multi-well plates.

Optics

  • Brightfield, Phase Contrast, and Fluorescence (optional) contrast methods
  • Diopter adjustments
  • 50mm to 75mm Interpupillary adjustments
  • Infinity corrected optical system
  • Anti-reflective coatings on optics
  • Parcentered and parfocal objectives
  • 360° rotatable, 45° binoculars
  • Pre-centered phase annuli
  • Fixed koehler illumination
  • Objective turret: 4 Position

Stand

  • Large T-Shaped body for maximum stability
  • Coaxial focus drive with 2 micron precision
  • ECO IR sensor automatically savels power when scope is not in use
  • High contrast for cell and tissue culture applications
  • Camera port for attaching a camera
  • 50/50 image split to camera

Certifications

Quality Performance Certification

Specifications

Design Type Right-handed, X/Y Rackless mechanical stage
Condenser Type 0.3 N.A. Abbe, with Iris Diaphragm and 72mm WD
Magnification Power 4X, 10X, 20X, 40X
Objective Types Plan Fluor LWD PH
For Use With (Application) Advanced Research, Laboratory
Optical Design Infinity, DIN, Plan Long Working Distance (LWD)
Electrical Requirements External, 110/220 V Auto Switch
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase
Field of View 22 mm
Eyepiece 10X
Lighting Type LED
Head Style Trinocular
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.