Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Laxco™ LMS-Z400 Series Advanced Stereo Zoom Microscope System
GREENER_CHOICESDP

Catalog No. p-7113399 Shop All Laxco Inc Products
Change view
Click to view available options
Nosepiece:
2-position
Objective Types:
Plan Apochromatic
Electrical Requirements:
External, 100/240 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Nosepiece Objective Types Electrical Requirements
LMSZ400BL 2-position Plan Apochromatic External, 100/240 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. LMSZ400BL Supplier Laxco™ Supplier No. LMSZ400BL10
Only null left
Add to Cart
Add to Cart
Request a Quote

The LMS-Z400 is the ideal scope for demanding life science research and laboratory applications. High-end features including high N.A. Plan Apochromatic optics, a 12.5:1 zoom ratio, and ergonomic tilting trinocular head all combine to offer both high resolution images and comfort.

Zoom Body:

  • 12.5:1 Zoom Ratio (0.8x-8x zoom)
  • Standard magnification: 8x-100x (with 1x objective)
  • Single objective or rotating double objective nosepiece options
  • Tilting trinocular head, 5°-45° inclination, Interpupillary adjustment: 50mm-76mm
  • 10x/23mm widefield high eyepoint eyepieces standard, diopter adjustment ± 5
  • Combines a wide field of view, large zoom ratio, high N.A, and long working distance
  • Click-stop for precise and repeatable magnification
  • Aperture diaphragm
  • Coarse/Fine coaxial focus system, coarse range: 50mm, fine precision: 2um
  • Custom configurations and accessories available

Optics

  • 1x or 2x Apochromatic common main objective
  • 10x/23mm widefield high eyepoint eyepieces standard
  • Galilean, infinity parallel optical system
  • Tilting trinocular head, 5°-55° inclination, 100:0/0:100 light split
  • Combines a wide field of view, large zoom ratio, high N.A, and long working distance
  • Working distance: 1x: 78mm, 2x: 20mm
  • Coated optics produce a flat field of view, excellent depth of field and contrast, and high resolution
  • Diopter adjustable eyepieces (range: ± 5), allows adjustment for user specific eyesight
  • Interpupillary adjustment: 50mm-76mm
  • Zoom body with click-stop for precise and repeatable magnification
  • Aperture diaphragm
  • Custom configurations and accessories available

Stand/Base Options:

BL10: LED Low Profile Transmitted Stand

  • Ultra-thin base
  • Lower illumination: 5w multi-LED
  • Adjustable LED color temperature: 3000K-5600K

B2: LED Transmitted Illumination Stand

  • Transmitted illumination base
  • 360° rotating mirror for adjustable contrast
  • 5w LED external illuminator with single fiber light guide
  • Color Temperature: 5000K-5500K
  • Lower illumination: 5w multi-LED
  • Adjustable LED color temperature: 3000K-5600K

Warranty and Services

5 year mechanical/optical defects, 1 year electrical

Specifications

Includes Head, Stand, Eyepieces, Power Cord
Voltage 100/240 V
Design Type Galilean Optical System
Magnification Power 8X to 100X
Objective Types Plan Apochromatic
Field of View 23 mm
Zoom Range 8x-200x
Nosepiece 2-position
Dimensions (L x W x H) 45.7 x 25.4 x 48.3 cm
Electrical Requirements External, 100/240 V
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase
Product Type Stereo Microscope
Model LMS-Z400 Series
Head Style Trinocular, Tilting
Lighting Type Reflected and Transmitted Illumination
For Use With (Application) life science, research, academia, industrial
Frequency 50/60 Hz
Eyepiece 10X/23 mm
Quantity 1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.