Learn More
Description
The Whizard™ Antimicrobial LN Series offers economically sound hand protection.
- The combination of high performance fibers and stainless steel filament create excellent tensile strength and superior cut protection.
- The durable fibers provide strength, not bulk, and offer high 7 gauge abrasion resistance.
- The LN Series is available in various other gauges for light to heavy duty applications.
- All gauges are ideal for handling of sharp surfaces, food preparation, and meat and poultry processing.
Specifications
Specifications
| Construction | Seamless Knit |
| Coating Material | Uncoated |
| Color | Gray |
| Cut Resistance Rating | ANSI A6 |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | High Performance Fibers and Stainless Steel Filament |
| Product Type | Cut-resistant Gloves |
| Size | 2X-Small |
| Gender | Unisex |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.