Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vikan Lobby Dustpan Broom, 37 in Handle, Orange, 2/Set

Catalog No. 502867681
Encompass

This dustpan and broom set is designed for efficient lobby cleaning, featuring an upright dustpan and broom suitable for various cleaning tasks in commercial and industrial environments.

  • Upright dust pan type
  • Plastic body material
  • Aluminum handle material
  • Handle length: 37 in
  • Pan length: 14.56 in
  • Pan width: 14 in
  • Orange color
  • Designed to minimize witness lines that could trap food residue or bacteria
  • No wheels
  • Height: 47-1/2 in
  • Made in Denmark

Catalog No. 50-286-7681 Supplier MSC Supplier No. 32587313
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This dustpan and broom set is designed for efficient lobby cleaning, featuring an upright dustpan and broom suitable for various cleaning tasks in commercial and industrial environments.

  • Upright dust pan type
  • Plastic body material
  • Aluminum handle material
  • Handle length: 37 in
  • Pan length: 14.56 in
  • Pan width: 14 in
  • Orange color
  • Designed to minimize witness lines that could trap food residue or bacteria
  • No wheels
  • Height: 47-1/2 in
  • Made in Denmark

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.