Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vikan Lobby Dustpan, 14.6 in, Green, 1 ea

Catalog No. 502867172
Encompass

The Vikan Lobby Dustpan with Broom is designed for efficient waste collection. This 14.6 in, green dustpan and broom set is suitable for various cleaning applications.

  • Upright dust pan type
  • Plastic body material
  • Aluminum handle material
  • Handle length measures 37 in
  • Pan length measures 14.56 in
  • Pan width measures 14 in
  • No wheels
  • Depth measures 7-1/8 in
  • Height measures 47-1/2 in
  • Country of origin Denmark
  • Sold as a 2-piece set

Catalog No. 50-286-7172 Supplier MSC Supplier No. 32587370
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Vikan Lobby Dustpan with Broom is designed for efficient waste collection. This 14.6 in, green dustpan and broom set is suitable for various cleaning applications.

  • Upright dust pan type
  • Plastic body material
  • Aluminum handle material
  • Handle length measures 37 in
  • Pan length measures 14.56 in
  • Pan width measures 14 in
  • No wheels
  • Depth measures 7-1/8 in
  • Height measures 47-1/2 in
  • Country of origin Denmark
  • Sold as a 2-piece set

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.