Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Lockout Procedure Station with Binder & 25 Forms

Catalog No. 19104048 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black/Red on White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-104-048 Black/Red on White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-104-048 Supplier Brady™ Supplier No. LOSP22
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Lockout Stations are a great way to centralize lockout activity needs by organizing the tools, padlocks and padlock key in one location. The Brady™ Lockout Procedure Station with Binder & 25 Forms is a great way to centralize lockout activity needs by organizing the tools, padlocks and padlock key in one location. Designed with the durability required for an industrial workplace.

  • For group lockout situations involving a large number of workers and equipment, lock boxes can offer a number of advantages over hasps
  • Reduces the number of locks being used
  • Use the SAFETY REDBOX™ Lock Box as a portable or mounted lockbox.
  • Quick release internal slide button allows lockbox to be carried to the poind of need

Specifications

Color Black/Red on White
Material PVC-coated Polystyrene
Dimensions (L x W x H) 4.5 x 14 x 20 in.
Displayed Text LOCKOUT SAFETY PROCEDURES
Height (English) 20 in.
Includes (25) lockout safety procedures form; backboard with binder rack; lockout procedure binder
Length (English) 4.5 in.
Quantity 1 Kit
Width (English) 14 in.
WARNING: Cancer - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.