Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Malin Co Lockwire, Inconel, 0.02 in. Diameter, 831 ft.

Catalog No. 502766591
Encompass_Preferred

This Inconel lockwire is designed for high-temperature and high-corrosion applications, offering consistent performance in demanding environments. It provides reliable securement for mechanical fasteners where thermal stability and resistance to oxidation are essential.

  • Material: Inconel
  • Wire diameter: 0.02 in.
  • Length: 831 ft
  • Tensile strength: 80,000 to 115,000 psi
  • Finish: Bare wire
  • Packaging: Canister

Catalog No. 50-276-6591 Supplier Grainger Supplier No. 16Y061
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Inconel lockwire is designed for high-temperature and high-corrosion applications, offering consistent performance in demanding environments. It provides reliable securement for mechanical fasteners where thermal stability and resistance to oxidation are essential.

  • Material: Inconel
  • Wire diameter: 0.02 in.
  • Length: 831 ft
  • Tensile strength: 80,000 to 115,000 psi
  • Finish: Bare wire
  • Packaging: Canister

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.