Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Malin Lockwire Canister, Inconel, 0.0319 in. Diameter, 326 ft.

Catalog No. 502766895
Encompass_Preferred

This Inconel lockwire is designed to secure critical fasteners, preventing loosening due to vibration or thermal cycling. It is ideal for high-stress applications where fasteners must be positively retained.

  • Material: Inconel
  • Wire diameter: 0.0319 in.
  • Total length: 326 ft.
  • Tensile strength: 80,000 to 115,000 psi
  • Meets ASTM B166 standards
  • Provided in a recyclable, yellow, high-density polyethylene canister
  • Canister protects wire from grease, debris, and corrosive environments

Catalog No. 50-276-6895 Supplier Grainger Supplier No. 16Y063
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Inconel lockwire is designed to secure critical fasteners, preventing loosening due to vibration or thermal cycling. It is ideal for high-stress applications where fasteners must be positively retained.

  • Material: Inconel
  • Wire diameter: 0.0319 in.
  • Total length: 326 ft.
  • Tensile strength: 80,000 to 115,000 psi
  • Meets ASTM B166 standards
  • Provided in a recyclable, yellow, high-density polyethylene canister
  • Canister protects wire from grease, debris, and corrosive environments

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.