Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger MALIN COMPANY Lockwire, 0.051 in. Diameter, Stainless Steel, 143 ft. Length, 1 ea.

Catalog No. 502766852
Encompass_Preferred

This stainless steel lockwire is designed for securing fasteners in high-vibration and high-movement environments. It is threaded through a fastener, twisted, and anchored to an adjacent point to maintain structural integrity and prevent loosening.

  • Material: stainless steel
  • Wire diameter: 0.051 in.
  • Length: 143 ft.
  • Tensile strength: 75,000 psi
  • Finish: bare wire
  • Packaging: canister

Catalog No. 50-276-6852 Supplier Grainger Supplier No. 16Y051
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This stainless steel lockwire is designed for securing fasteners in high-vibration and high-movement environments. It is threaded through a fastener, twisted, and anchored to an adjacent point to maintain structural integrity and prevent loosening.

  • Material: stainless steel
  • Wire diameter: 0.051 in.
  • Length: 143 ft.
  • Tensile strength: 75,000 psi
  • Finish: bare wire
  • Packaging: canister

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.