Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Loffler's Methylene Blue Solution

Catalog No. M1012872500 Shop All MilliporeSigma Products
Change view
Click to view available options
Quantity:
100mL
500mL
2.5L
Packaging:
Glass Bottle
Plastic Bottle
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Packaging
M1012872500 2.5L Plastic Bottle
M1012870100 100mL Glass Bottle
M1012870500 500mL Glass Bottle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. M1012872500 Supplier MilliporeSigma™ Supplier No. 1.01287.2500
Add to Cart
Add to Cart

Used as bacteriological counter staining of gonococcal, lactic acid bacteria.

  • Visualizes pole corpuscles of pasteurella
  • Used in combination with Ziehl-Neelsen carbol fuchsin solution hydrochloric acid in ethanol to stain mycobacteria
TRUSTED_SUSTAINABILITY

Specifications

Quantity 2.5L
Storage Requirements 15° to 25°C
Volume (Metric) 2.5 L
Packaging Plastic Bottle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.