Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Westward Brick Trowel, Narrow London, High Carbon Steel, 11 in. x 4 3/4 in.

Catalog No. 502768868
Encompass_Preferred

This London-pattern brick trowel is designed for the precise application of mortar to brick, concrete, and masonry surfaces. It features a high carbon steel blade construction for durability and an ergonomic handle designed for comfortable use during extended tasks.

  • Blade material: Carbon steel
  • Blade shape: Narrow London
  • Blade dimensions: 11 in. (length) by 4 3/4 in. (width)
  • Handle: 6 in. ErgoSoft ergonomic handle
  • Compatible materials: Brick, concrete, and masonry
  • Application: Designed for applying mortar

Catalog No. 50-276-8868 Supplier Grainger Supplier No. 13P514
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This London-pattern brick trowel is designed for the precise application of mortar to brick, concrete, and masonry surfaces. It features a high carbon steel blade construction for durability and an ergonomic handle designed for comfortable use during extended tasks.

  • Blade material: Carbon steel
  • Blade shape: Narrow London
  • Blade dimensions: 11 in. (length) by 4 3/4 in. (width)
  • Handle: 6 in. ErgoSoft ergonomic handle
  • Compatible materials: Brick, concrete, and masonry
  • Application: Designed for applying mortar

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.