Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SAMIX™ Long Applicator Without Cap
SDP

Catalog No. 17000445 Shop All Medisca Products
Change view
Click to view available options
Dimensions (L x W x H):
9 x 3 x 4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
17-000-445 9 x 3 x 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-000-445 Supplier SAMIX™ Supplier No. 666801
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Applicators attach to the lid and can be used to fulfil specific dispensing or transferring needs.

The applicators attach to the lid and can be used to fulfil specific dispensing or transferring needs.

  • Color: White
  • Dimensions (L x W x H): 9 x 3 x 4 in.

Specifications

Color White
Quantity 20/Pk.
Type Clamp Coupling
Weight (Metric) 99.79 g
Dimensions (L x W x H) 9 x 3 x 4 in.
Weight (English) 0.22 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.