Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC MSC Corrugated Box, 28x6x52 in, 1 ea

Catalog No. 501916292
Encompass

These cartons open along the ends for easy insertion of frames, mirrors, and other flat products. They are designed with full overlap (FOL) flaps for added protection. The boxes are sold in bundle quantities and ship flat to save on storage space and shipping.

  • Side loading box type
  • Full overlap (FOL) flaps provide added protection
  • Sold in bundle quantities and ship flat for efficient storage and shipping
  • Made in the USA
  • Overall length is 28 inch
  • Overall width is 6 inch
  • Overall height is 52 inch
  • Load capacity is 65 lb
  • Brown color
  • Single wall construction
  • Rectangle container shape

Catalog No. 50-191-6292 Supplier MSC Supplier No. 39558226
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These cartons open along the ends for easy insertion of frames, mirrors, and other flat products. They are designed with full overlap (FOL) flaps for added protection. The boxes are sold in bundle quantities and ship flat to save on storage space and shipping.

  • Side loading box type
  • Full overlap (FOL) flaps provide added protection
  • Sold in bundle quantities and ship flat for efficient storage and shipping
  • Made in the USA
  • Overall length is 28 inch
  • Overall width is 6 inch
  • Overall height is 52 inch
  • Load capacity is 65 lb
  • Brown color
  • Single wall construction
  • Rectangle container shape

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.